Menu Search
HOFFMAN #AMOD843924FTC

Free Standing Disconnect Enclosure 11 Gauge Steel Gray

SKU # 78351020979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 Gauge
Finish: Gray
NEMA: 12
Door Type: One-Door with 3-Point Latches
Door Mounting: Hinged, Handle w/Padlock Provision
Disconnect Position: Left Flange
Height: 84.12 in.
Width: 39.75 in.
Depth: 24.12 in.
Optional Panel: A84PM40 or A84PM40G

Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Steel; Material Specification - 11 Gauge; Finish - Gray; NEMA - 12; Door Type - One-Door with 3-Point Latches; Door Mounting - Hinged, Handle w/Padlock Provision; Disconnect Position - Left Flange; Height - In - 84.12; Width - In - 39.75; Depth - in - 24.12; Optional Panel - A84PM40 or A84PM40G; Additional Information - Additional Ratings: NEMA 3R,4,4X,12,13

Additional Info: Additional Ratings: NEMA 3R,4,4X,12,13