Menu Search
Floor Mount Enclosures Floor Mounted Disconnect Enclosure 10 Gauge Steel Gray
HOFFMAN #A60X4918LPFTC

Floor Mounted Disconnect Enclosure 10 Gauge Steel Gray

SKU # 78351020609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Floor Mounted Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: Gray
NEMA: 12
Door Type: 2-Door, Single Access
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 60 in.
Width: 49 in.
Depth: 18 in.
Mounting Hardware: 15" Legs
Optional Panel: Panel Included

Additional Info: Master, Slave door Interlock. Included: Lifting eyes