Menu Search
HOFFMAN #A722418SSFSN4

Floor Mount and Free Standing Enclosure 12 Gauge, Type 304 Stainless Steel Brushed

SKU # 78351011143
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Brushed
NEMA: 3, 3R, 4, 4X, 12, 13
Door Type: Single-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 72.06 in.
Width: 24.06 in.
Depth: 18.06 in.

Additional Info: Additional Rating: IEC 60529, IP66, E.I.A. RS-310-D