Menu Search
HOFFMAN #A606016SSLP

Floor Mount and Free Standing Enclosure 12 Gauge Stainless Steel Brushed

SKU # 78351084190
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge
Finish: Brushed
NEMA: 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, 3-Point Key Locking Handle
Height: 60.06 in.
Width: 60.06 in.
Depth: 16.06 in.
Mounting Hardware: 12 in. Floor Stand
Optional Panel: A60P60, A60P60G

Additional Info: Additional Rating: IEC 60529, IP55