Menu Search
Floor Mount Enclosures Floor Mount and Free Standing Enclosure 12 Gauge (Body), 14 Gauge (Door) Stainless Steel

HOFFMAN #A60H4812SSLPQT

Floor Mount and Free Standing Enclosure 12 Gauge (Body), 14 Gauge (Door) Stainless Steel

SKU #78351013715
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Floor Mount and Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge (Body), 14 Gauge (Door)
NEMA: 3R
Door Type: Two-Door
Door Mounting: Quarter-Turn Latch
Height: 60.06 in.
Width: 48.06 in.
Depth: 12.06 in.
Mounting Hardware: 12 in. Floor Stand
Optional Panel: A60P48, A60P48G

Additional Info: Additional Rating: IEC 60529, IP66