Menu Search

HOFFMAN #A72N3624FSLP

Floor Mount Enclosure 14 Gauge Steel Gray

SKU: 78351013735
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Door Type: One-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 72 in.
Width: 36 in.
Depth: 24 in.
Mounting Hardware: 4.00" Lifting Base
Optional Panel: A49P21N
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 14 Gauge; Finish - Gray; NEMA - 1; Door Type - One-Door, Single Access; Door Mounting - Hinged, Handle w/Padlock Provision; Height - In - 72.00; Width - In - 36.00; Depth - in - 24.00; Mounting Hardware - 4.00" Lifting Base; Optional Panel - A49P21N; Additional Information - Locking system: 3 point latch. Predrilled holes in lifting base
Additional Info: Locking system: 3 point latch. Predrilled holes in lifting base