Menu Search
Floor Mount Enclosures Floor Mount Enclosure 12 Gauge, Type 316 Stainless Steel Smooth Grained

HOFFMAN #A74H7224SS6LP3PT

Floor Mount Enclosure 12 Gauge, Type 316 Stainless Steel Smooth Grained

SKU #78351014278
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 316
Finish: Smooth Grained
NEMA: 4X
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 74 in.
Width: 72 in.
Depth: 24 in.
Mounting Hardware: 12.00" Legs
Optional Panel: A72P72 or A72P72G

Additional Info: Locking system: 3 point latch