Menu Search
HOFFMAN #A724818SSFSD

Floor Mount Enclosure 12 Gauge Steel Smooth Grained

SKU # 78351084540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Smooth Grained
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 48 in.
Depth: 18 in.