Menu Search
HOFFMAN #A723024FS

Floor Mount Enclosure 12 Gauge Steel Gray

SKU # 78351025530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: One-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 36 in.
Depth: 24 in.