Menu Search

HOFFMAN #A62H6012LP3PT

Floor Mount Enclosure 12 Gauge Steel Gray

SKU: 78351015445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 4
Door Type: Two-Door, Dual Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 62 in.
Width: 60 in.
Depth: 12 in.
Mounting Hardware: 12.00" Legs
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12 Gauge; Finish - Gray; NEMA - 4; Door Type - Two-Door, Dual Access; Door Mounting - Hinged, Handle w/Padlock Provision; Height - In - 62.00; Width - In - 60.00; Depth - in - 12.00; Mounting Hardware - 12.00" Legs; Additional Information - Locking system: 3 point latch. 12" Legs Factory Welded. Lifting Eyes
Additional Info: Locking system: 3 point latch. 12"" Legs Factory Welded. Lifting Eyes