HOFFMAN #A606016LP

Floor Mount Enclosure 12 Gauge Steel Gray

SKU: 78351026430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 60 in.
Width: 60 in.
Depth: 16 in.
Mounting Hardware: 12.00" Legs
Optional Panel: A-60P60
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12 Gauge; Finish - Gray; NEMA - 12; Door Type - Two-Door, Single Access; Door Mounting - Hinged, Key Locking Handle; Height - In - 60.00; Width - In - 60.00; Depth - in - 16.00; Mounting Hardware - 12.00" Legs; Optional Panel - A-60P60