Menu Search
Floor Mount Enclosures Floor Mount Enclosure 12 Gauge Steel Gray
HOFFMAN #A606010LP

Floor Mount Enclosure 12 Gauge Steel Gray

SKU # 78351026520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 60 in.
Width: 60 in.
Depth: 10 in.
Mounting Hardware: 12.00" Legs
Optional Panel: A-60P60