HOFFMAN #A604820LPG

Floor Mount Enclosure 12 Gauge Steel ANSI 61 Gray

SKU: 78351038359
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, 3-Point Latch, Key Locking Handle
Height: 60.06 in.
Width: 48.06 in.
Depth: 20.06 in.
Optional Panel: A60P48, A60P48G
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12 Gauge; Finish - ANSI 61 Gray; NEMA - 12; Door Type - Two-Door; Door Mounting - Hinged, 3-Point Latch, Key Locking Handle; Height - In - 60.06; Width - In - 48.06; Depth - in - 20.06; Optional Panel - A60P48, A60P48G; Additional Information - Additional Rating: IEC 60529, IP55
Additional Info: Additional Rating: IEC 60529, IP55