Menu Search
Floor Mount Enclosures Floor Mount Enclosure 12 Gauge Stainless Steel White
HOFFMAN #A62H6012SSLP3PT

Floor Mount Enclosure 12 Gauge Stainless Steel White

SKU # 78351014283
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge
Finish: White
NEMA: 4X
Door Type: Two-Door with 3-Point Latches
Door Mounting: Hinged, Key Locking Handle
Height: 62 in.
Width: 60 in.
Depth: 12 in.
Mounting Hardware: 12.00" Legs
Optional Panel: A-60P60