Menu Search
Floor Mount Enclosures Free Standing Enclosure, 86.61 in. H x 23.62 in. W x 23.62 in. D, NEMA 12, Steel, RAL 7035 Light Gray

HAMMOND MANUFACTURING #HME2266

Free Standing Enclosure, 86.61 in. H x 23.62 in. W x 23.62 in. D, NEMA 12, Steel, RAL 7035 Light Gray

SKU #62398005221
Manufacturer Series: HME
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 12
Door Type: Single-Door
Door Mounting: Hinged, Various Handle
Height: 86.61 in.
Width: 23.62 in.
Depth: 23.62 in.

Additional Info: Additional Rating: IEC 60529 IP54