Menu Search
Floor Mount Enclosures Free Standing Enclosure, 86.12 in. H x 112.00 in. W x 20.12 in. D, NEMA 12, Steel, ANSI 61 Gray
HAMMOND MANUFACTURING #1422MD320

Free Standing Enclosure, 86.12 in. H x 112.00 in. W x 20.12 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398039832 Manufacturer Series: 1422 MD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Free Standing Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Multi-Door
Door Mounting: Continuous Hinge, Handle
Height: 86.12 in.
Width: 112 in.
Depth: 20.12 in.

Floor Mount Enclosures: Type - Free Standing Enclosure; Material - Steel; Material Specification - 10 Gauge; Finish - ANSI 61 Gray; NEMA - 12; Door Type - Multi-Door; Door Mounting - Continuous Hinge, Handle; Height - In - 86.12; Width - In - 112.00; Depth - in - 20.12; Additional Information - Additional Rating: IEC 60529, IP54, JIC EGP-1-1967; Manufacturer Series - 1422 MD

Additional Info: Additional Rating: IEC 60529, IP54, JIC EGP-1-1967