Menu Search
Floor Mount Enclosures Free Standing Enclosure, 72.06 in. H x 36.06 in. W x 36.06 in. D, NEMA 12, Steel, ANSI 61 Gray
HAMMOND MANUFACTURING #1418Y36

Free Standing Enclosure, 72.06 in. H x 36.06 in. W x 36.06 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398037470 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Single-Door, Single Access
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 72.06 in.
Width: 36.06 in.
Depth: 36.06 in.
Optional Panel: 72YFW

Additional Info: Additional Rating: IEC 60529, IP54