Menu Search

HAMMOND MANUFACTURING #HMET18165

Free Standing Enclosure, 70.87 in. H x 62.99 in. W x 19.69 in. D, NEMA 12, Steel, RAL 7035 Light Gray

SKU: 62398005240
Manufacturer Series: HME
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Various Handle
Height: 70.87 in.
Width: 62.99 in.
Depth: 19.69 in.
Description
Floor Mount Enclosures: Type - Free Standing Enclosure; Material - Steel; Material Specification - 14 Gauge ; Finish - RAL 7035 Light Gray; NEMA - 12; Door Type - Two-Door ; Door Mounting - Hinged, Various Handle; Height - In - 70.87; Width - In - 62.99; Depth - in - 19.69; Additional Information - Additional Rating: IEC 60529 IP54; Manufacturer Series - HME
Additional Info: Additional Rating: IEC 60529 IP54