Menu Search
Floor Mount Enclosures Free Standing Disconnect Enclosure, 84.13 in. H x 79.00 in. W x 18.13 in. D, NEMA 12, Steel

HAMMOND MANUFACTURING #2UHD847918FTC

Free Standing Disconnect Enclosure, 84.13 in. H x 79.00 in. W x 18.13 in. D, NEMA 12, Steel

SKU #62398080450
Manufacturer Series: UHD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Handle
Disconnect Position: Universal Flange Cutout
Height: 84.13 in.
Width: 79 in.
Depth: 18.13 in.

Additional Info: Additional Rating: IEC 60529, IP54, JIC EGP-1-1967 and EMP-1-1967, Flange with Multi-Vendor Cutout