HAMMOND MANUFACTURING #1422N4E12FQT

Floor Mount Enclosure, 72.13 in. H x 60.06 in. W x 12.69 in. D, NEMA 3R, 4 12, 13, Steel, Gray

SKU: 62398052799
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12/10 Gauge (Body), 10 Gauge (Panel)
Finish: Gray
NEMA: 3R, 4 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, Quarter Turn Latch
Height: 72.13 in.
Width: 60.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand
Manufacturer Series: 1422 N4 FM
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12/10 Gauge (Body), 10 Gauge (Panel); Finish - Gray; NEMA - 3R, 4 12, 13; Door Type - Two-Door; Door Mounting - Continuous Hinge, Quarter Turn Latch; Height - In - 72.13; Width - In - 60.06; Depth - in - 12.69; Mounting Hardware - 12 in. Floor Stand; Additional Information - Additional Rating: IEC 60529, IP66, JIC EGP-1-1967; Manufacturer Series - 1422 N4 FM
Additional Info: Additional Rating: IEC 60529, IP66, JIC EGP-1-1967