Menu Search

APC BY SCHNEIDER ELECTRIC #AR3300W

Deep Enclosure, 78.39 in. H x 23.62 in. W x 47.24 in. D

SKU: 73130495615
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Deep Enclosure
Material Specification: 14, 16 and 18 Gauge
Finish: White
Height: 78.39 in.
Width: 23.62 in.
Depth: 47.24 in.