Menu Search
Search
TENNESSEE MAT CO #454.12X2X3BYL

Mat, Floor, Anti-Fatigue, Black

SKU # 71541130478 Manufacturer Series: Ortho Stand
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anti-Fatigue Mat
Color: Black/Yellow
Thickness: 0.5 in.
Width: WxL: 2 x 3 ft.

Domed surface is uniquely designed to massage and comfort feet and promote circulation. 1/2 thick resilient natural rubber mat can be used in wet or dry areas. Yellow beveled border reduces trips.