Menu Search
Floor Mats-Covers Mat, Ergonomic; Nitricell; WxL: 36 in. x 1 ft. cut to length; Black
TENNESSEE MAT CO #415.916X3CUTBK

Mat, Ergonomic; Nitricell; WxL: 36 in. x 1 ft. cut to length; Black

SKU # 71541120082 Manufacturer Series: 415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ergonomic Mat
Construction: Solid, Diamond Plate
Material: Nitricell
Material Color: Black
Thickness: 0.562 in.
Width: 36 in.
Length: 1 ft. cut to length
Environment: Dry Work Area

Additional Info: Nitricell: Rubber/PVC Blend. Self Extinguishing, Chemical and Abrasion Resistant Vinyl Surface. Beveled Safety Edges.