Menu Search
Floor Mats-Covers Mat, Ergonomic; Nitricell; WxL: 24 in. x 1 ft. cut to length; Black

TENNESSEE MAT CO #414.1516X2CUTBK

Mat, Ergonomic; Nitricell; WxL: 24 in. x 1 ft. cut to length; Black

SKU #71541126100
Manufacturer Series: 414
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ergonomic Mat
Construction: Solid, Diamond Plate
Material: Nitricell
Material Color: Black
Thickness: 0.937 in.
Width: 24 in.
Length: 1 ft. cut to length
Environment: Dry Work Area

Additional Info: Nitricell: Rubber/PVC Blend. Chemical and Abrasion Resistant Raised Deck Plate.