Menu Search
TENNESSEE MAT CO #220.12X3X5BK

Mat, Entrance, Rubber, Black

SKU # 71541100369
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Entrance Mat
Material: Rubber
Material Color: Black
Width: 3 ft.
Length: 5 ft.

Place at any entranceway to trap dirt mud snow or ice. Mat is constructed of a 1/2" molded rubber compound with beveled edges. The tips scrape shoes to remove moisture and dirt. Mat can be shaken then hosed off to clean.