Menu Search
Search
SUPERIOR MFG GRP NOTRAX #470S2436GY

Mat, Floor, Anti-Fatigue, Grey

SKU # 66264164200 Manufacturer Series: Marble SofTyle
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anti-Fatigue Mat
Color: Gray
Thickness: 0.5 in.
Width: WxL: 2 x 3 ft.

These wear-resistant marbleized mats are soft enough to provide cushioned comfort and sturdy enough to give you years of service. Mats provide excellent comfort with a tough 1/8" marbleized anti-microbial rubber tile surface bonded to a buoyant 3/8" resil