Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #10093184538B

CleanTeam Mat, Entrance; Polyethylene; WxL: 18 x 45 in.; Blue

SKU # 61631402568
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Entrance Mat
Construction: Tacky, Frameless
Material: Polyethylene
Material Color: Blue
Thickness: 0.05mm
Width: 18 in.
Length: 45 in.
Environment: Critical Environment

Additional Info: 30-Layers