You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DIRECT SAFETY PRODUCTS #99407

Anti-Fatigue Mat, 60 ft. L x 3/8 in. T x 2 ft. W, Vinyl

SKU # 43007799407 Manufacturer Series: Serene
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anti-Fatigue Mat
Construction: Closed Cell, Beveled Edges, Pebble
Material: Vinyl
Color: Black with Yellow Border
Thickness: 3/8 in.
Width: 2 ft.
Length: 60 ft.
Environment: Dry, Wet Area