You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DIRECT SAFETY PRODUCTS #99818

Anti-Fatigue Mat, 10 ft. L x 1/2 in. T x 3 ft. W, Rubber

SKU # 43007799818 Manufacturer Series: Recede LT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anti-Fatigue Mat
Construction: Beveled Edges, 4 Sided
Material: Rubber
Color: Black
Thickness: 1/2 in.
Width: 3 ft.
Length: 10 ft.
Environment: Wet, Oily and Greasy Area