Menu Search

TENNESSEE MAT CO #560.78X6X15X15YL-CS4

Outside Corner, Ergonomic Mat Yellow PVC

SKU #71541151833
Manufacturer Series: 560
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Outside Corner, Ergonomic Mat
Construction: Open Grid, Tile
Material: PVC
Material Color: Yellow
Thickness: 0.875 in.
Width: 6 in.
Length: 15 in.
Environment: Wet or Dry Work Area

Floor Mats-Covers - Accessories: Type - Outside Corner, Ergonomic Mat; Construction - Open Grid, Tile; Material - PVC; Material Color - Yellow; Thickness - 0.875 in; Width - 6.00 in; Length - 15.00 in; Environment - Wet or Dry Work Area; Additional Information - ErgoDeck™ Outside Corner: Self Extinguishing, Safety Beveled, Countersunk Mounting Holes. Quantity: 4 per case; Manufacturer Series - 560

Additional Info: ErgoDeck Outside Corner: Self Extinguishing, Safety Beveled, Countersunk Mounting Holes. Quantity: 4 per case