Menu Search
Search
3M #7300-20

Floor Machine High Productivity Pad, Circular Disk, Nylon, Black, 20 in. Dia

SKU # 04801108278 Manufacturer Series: 7300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Machine Stripper Pad
Shape: Circular Disk
Material: Nylon
Color: Black
Size: Dia.: 20 in.
Thickness: 0.5 in.
Task Application: Rotary or Automatic Floor Machine
Machine Speed: 175-600 rpm
Mounting: Center Hole 3.375 in. Dia.
Case Qty: 5

3M high productivity pad 7300 is a floor maintenance stripping pad made of continuous filament nylon in an open textured, non-woven construction. Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable resin system that permeates the entire pad. Unique design and durable construction make these pads the industry standard for consistent performance and long life.

Additional Info: Surface Type?: Resilient