You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
3M #5100

Floor Machine Buffer Pad, Circular Disk, Polyester, Red, 20 in. Dia, 3.375 in. Dia Center Hole

SKU # 04801198974 Manufacturer Series: 5100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Machine Buffer Pad
Shape: Circular Disk
Material: Polyester
Color: Red
Size: Dia.: 20 in.
Thickness: 1 in.
Task Application: Spray Cleaning or Dry Buffing
Machine Speed: 175-600 rpm
Mounting: Center Hole 3.375 in. Dia.
Case Qty: 5

3M Floor Machine Buffer Pad; Circular Disk Shape; Polyester; Red; 20 in. diameter; 1 in. Thickness; Task Application: Spray Cleaning or Dry Buffing; 175-600 rpm Machine Speed; Center Hole 3.375 in. Dia Mounting; 5; Additional Information: Red Buffer Pad,

Additional Info: Red Buffer Pad, Non-Woven Web, Mixed Fiber Sizes, For Spray Buffing and Light Scrubbing Under an Automatic Scrubber