BETCO CORP #6070500

Floor Sealer, Milky White/Clear, 5 gal Pail

SKU: 70042798934
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Floor Finishing Sealer
Base: Acrylic Polymer
Application: For Factories, Hospitals, Offices, Schools, Showrooms, Supermarkets and Warehouses
Cure/Dry Time: 20 to 30 min
Color: Milky White/Clear
Container: 5 gal (18.9 L) Pail
Listing: ASTM D 2047-11
Description
This acrylic sealer is designed as a basecoat to protect floors for years. Hard, durable and detergent resistant, this sealer can be used on all types of resilient tile and terrazzo floors. This high gloss sealer will not yellow or powder and is compatible with all water based finishes. This sealer is perfect for providing worn and damaged floor tiles a smooth surface for floor finish application.