Menu Search
Floor Cleaners Neutral Floor Cleaner, Pink, 1 gal, Bottle

SPRING GROVE #83638911

Neutral Floor Cleaner, Pink, 1 gal, Bottle

SKU #88559538911
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquid Floor Cleaner
Base: Neutral
Application: Floor Cleaning
Color: Pink
Container: 1 gal, Bottle

Floor Cleaners: Type - Liquid Floor Cleaner; Application - Floor Cleaning; Color - Pink; Container - 1 gal, Bottle; Additional Information - Lemon Scented, PH Range: 8.0 - 8.5, Dilution: 1 - 6 oz/gal

Additional Info: Lemon Scented, PH Range: 8.0 - 8.5, Dilution: 1 - 6 oz/gal