Menu Search
Floor Cable Guard Floor Guard, 60.00 in. L x 2.44 in. W x 0.47 in. H
PANDUIT #FG3EI5.0-A

Floor Guard, 60.00 in. L x 2.44 in. W x 0.47 in. H

SKU # 07498333024
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cable Guard
Length: 60 in.
Width: 2.44 in.
Height: 0.47 in.
Material: Flexible Vinyl

Floor guard shall be designed to route cables over carpet, concrete, or tile to prevent accidental tripping. Cables shall route through the underside of the product. The flexible PVC material shall be easy to cut to specific/desired lengths for various applications.