Cable Protector Yellow PVC

SKU: 78358533727
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Protector
Length: 5 in.
Width: 3 in.
Height: 0.75 in.
Material: PVC
Finish: Yellow
Weight: 2.5 lb.
Floor Cable Guard: Type - Cable Protector; Size - Length - 5.00 in.; Size - Width - 3.00 in.; Size - Height - 0.75 in.; Material - PVC; Finish - Yellow; Weight - 2.5 lb