Menu Search
Flood Light Fixtures Mini Floodlight Fixture HPS 150W Dark Bronze Polyester Powder
STONCO LIGHTING #SLA151NLXL-1

Mini Floodlight Fixture HPS 150W Dark Bronze Polyester Powder

SKU # 78603483981 Manufacturer Series: SLA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Mini Floodlight
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
NEMA Dist: 7 x 7
Housing: Die Cast Aluminum
Finish: Dark Bronze Polyester Powder
Mounting: Flood Arm
Housing HxWxD: 8.50x8.50x5.25 in.
EPA: 0.60 sq-ft

Flood Light Fixtures: Fixture Type - Mini Floodlight; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; NEMA Dist - 7 x 7; Housing - Die Cast Aluminum; Finish - Dark Bronze Polyester Powder; Mounting - Flood Arm; Housing HxWxD - 8.50x8.50x5.25 in.; EPA - 0.60 sq-ft; Manufacturer Series - SLA