Menu Search
Flood Light Fixtures Floodlight Fixture, LED, 40W, Die Cast Aluminum
STONCO LIGHTING #LPF2-E-5K-FL-K-F1-1-BZ

Floodlight Fixture, LED, 40W, Die Cast Aluminum

SKU # 78603499998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 120V
NEMA Dist: 6H x 6V
Housing: Die Cast Aluminum
Finish: Textured Dark Bronze
Lumens: 3460 lm
Mounting: 1/2 in. NPT Knuckle
Housing HxWxD: 9.07x11.01x5.90 in. (569x569x353mm)
EPA: 0.39 sq-ft