Menu Search
Flood Light Fixtures Floodlight, LED, 150W, Die-Cast Aluminum, 6 x 6
RAB LIGHTING #FXLED150SF/PCS

Floodlight, LED, 150W, Die-Cast Aluminum, 6 x 6

SKU # 01981392612
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 150W
Lamp Included: Yes
Voltage: 100-277V
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Slipfitter, 2-3/8 in. OD
EPA: 2.00 sq-ft

Floodlight; 150W LED Lamp; 100-277V; 6 x 6 NEMA Dist; Die-Cast Aluminum Housing; Bronze; Slipfitter, 2-3/8 in. Outer Diameter Mounting; 2.00 sq-ft EPA