Menu Search
Search
RAB LIGHTING #QF200FW

Curve Floodlight Fixture White Aluminum

SKU # 01981315946 Manufacturer Series: 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 200W
Lamp Included: Yes
Voltage: 130V
Housing: Aluminum
Finish: White
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 5.50x5.38x5.50"