RAB LIGHTING #EZHH150PSQ

Floodlight, 150W, HX-HPF QT, Aluminum, Ground Mount

SKU: 01981317694
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Floodlight
Watts: 150W
Voltage: 120/277V
Ballast Type: HX-HPF QT
Housing: Aluminum
Finish: Bronze
Mounting: Ground
Housing HxWxD: 9.00x9.00x8.75 in. (229x229x222 mm)
EPA: 0.60 sq-ft
Description
Floodlight; 150W; 120/277V; Ground Mounting; Bronze Aluminum; 0.60 sq-ft EPA; 9.00 in. Height x 9.00 in. Width x 8.75 in. Depth