Menu Search
Flood Light Fixtures Floodlight, 100 W, Metal Halide Lamp, Multi/Tap/120/277V, HPF, Die Cast Aluminum, Bronze
RAB LIGHTING #FXH100QT

FlexFlood Floodlight, 100 W, Metal Halide Lamp, Multi/Tap/120/277V, HPF, Die Cast Aluminum, Bronze

SKU # 01981397045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 100W
Lamp Included: Yes
Voltage: Multi-Tap, 120-277V
Ballast Type: HPF
Housing: Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 15.00(mtg-ht) x9.75x10.50"
EPA: 1.10 sq-ft