Menu Search
Flood Light Fixtures Floodlight Fixture, Quartz, 500W, Cast Aluminum, Bronze, 6.50x8.88x3.50 in.

ORBIT INDUSTRIES INC/EVERGREEN #QH500-BR

Floodlight Fixture, Quartz, 500W, Cast Aluminum, Bronze, 6.50x8.88x3.50 in.

SKU #61562426592
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 500W
Lamp Included: Yes
Voltage: 120V
Housing: Cast Aluminum
Finish: Bronze
Housing HxWxD: 6.50x8.88x3.50 in.

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Quartz ; Watts - 500; Lamp Included - Yes; Voltage - 120V; Housing - Cast Aluminum; Finish - Bronze; Housing HxWxD - 6.50x8.88x3.50 in.