Floodlight Fixture Quartz 500W Bronze

SKU: 04442700242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 500W
Lamp Included: Yes
Voltage: 120V
Housing: Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 8.75x14.5x8.25"
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Quartz; Watts - 500; Lamp Included - Yes; Voltage - 120V; Housing - Aluminum; Finish - Bronze; Mounting - Knuckle, 1/2"NPS; Housing HxWxD - 8.75x14.5x8.25"