Menu Search
Flood Light Fixtures Floodlight Fixture Quartz 1500W
MAXI-SIGNAL #1500QSM

Floodlight Fixture Quartz 1500W

SKU # 78924910047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 1500W
Lamp Included: No
Voltage: 250V DC
Housing: Aluminum
Mounting: Knuckle, 3/4 in.NPS

Additional Info: Applications: Overhead Cranes, Steel Mill Equipment. Included: SM-3/4 (Heavy duty shock mount)