Menu Search
Search
LITHONIA LIGHTING #TFR-400M-TA-480-SCWA-LPI

Contour Floodlight Fixture Bronze Polyester Powder Aluminum

SKU # 74597535410 Manufacturer Series: TFR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: 480V
Ballast Type: CWA
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Tenon Slipfitter, 2 in.
Housing HxWxD: 12.75x17.62x10.75" (324x448x273mm)
EPA: 1.30 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 400; Lamp Included - Yes; Voltage - 480V; Ballast Type - CWA; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Tenon Slipfitter, 2"; Housing HxWxD - 12.75x17.62x10.75" 324x448x273mm; EPA - 1.30 sq-ft; Manufacturer Series - ContourĀ® TFR