Menu Search
KILLARK #KFLH39030

Floodlight Fixture, LED, 390W, Trunnion Mount

SKU # 78393612290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 390W
Voltage: 120-277V AC, 50/60Hz
Housing: Copper-Free Aluminum Alloy
Finish: Baked Powder Epoxy/Polyester
Lumens: 40410
Mounting: Trunnion
Housing HxWxD: 19.90x20.60x6.40 in. (506x523x162mm)