You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KILLARK #KFL11030

Floodlight Fixture, LED, 110W, Trunnion Mount

SKU # 78393609507
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 110W
Voltage: 120-277V AC 50/60Hz
Housing: Copper-Free Aluminum Alloy
Finish: Baked Powder Epoxy/Polyester
Lumens: 13780
Mounting: Trunnion
Housing HxWxD: 14.07x17.75x5.17 in. (357x451x131mm)