Menu Search

HUBBELL #FLL-28L

Floodlight, LED, 100W, Die Cast Aluminum, 6 x 6, Dark Bronze

SKU: 78598803093
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: LED
Watts: 100W
Lamp Included: Yes
Voltage: 120-277V
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Dark Bronze
Mounting: Yoke
Description
HUB FLL-28L 100W FLOOD LT FX