HUBBELL #MHS-Y400P8

Floodlight Fixture Pulse Start Metal Halide 150W Bronze Lektrocote

SKU: 78598800793
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: Pulse Start Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: Quad-Tap
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Lektrocote
Mounting: Yoke
Housing HxWxD: 9.87x16.37x14.50"
EPA: 1.40 sq-ft
Manufacturer Series: Miniliter V
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Pulse Start Metal Halide; Watts - 150; Lamp Included - Yes; Voltage - Quad-Tap; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Lektrocote; Mounting - Yoke; Housing HxWxD - 9.87x16.37x14.50"; EPA - 1.40 sq-ft; Manufacturer Series - Miniliter V